LAWSON FUSES LFN10G6 500V 6A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10
Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:LFN10G6
Rubix:234A8260
Documents
Product details : LAWSON FUSES LFN10G6 500V 6A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)10
500V 6A Cylindrical Fuse-Links (L)38 mm x (Dia)10 mm
Technical specifications
Attributes
| Voltage | 500 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 1.39 excl. VAT
/ Each
£ 1.67 incl. VAT
- Delivery usually within ( 3 ) days

