• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,516)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. PROTEUS MCB 1063/4

PROTEUS MCB 1063/4

Proteus MCB

See technical informationSee documents

References

Proteus Switchgear:1063/4
Rubix:128A4624
brand logo
brand logo

Technical specifications

Voltage230 V
Amperage63 A

Documents

Product details : PROTEUS MCB 1063/4


63 Amp Single Pole Mcb D Curve 10KA (H)84 mm x (W)17.5 mm x (D)72 mm

Technical specifications


Attributes
Voltage230 V
Amperage63 A
Show UNSPSC/ECL@SS
£ 12.73 excl. VAT
/ Each
£ 15.28 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BUSSMANN FUSE TDC180-13ASCHNEIDER ELECTRIC A9L20500 SURGE ARRESTER (H)85 MM X (W)36 MM X (D)69PROTEUS BX12S125/CD 12 WAY 125A T/POLE ISOLATOR INCOMER BX B (H)600 MMPROTEUS 31020/2 20 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5GUARDMASTR 440G-T27127 TLS-2 24VAC/DC M20 POWER LOCKPROTEUS MCB 63A PROTEUS-31063/4LAWSONLFN10G16 LOW VOLTAGE FUSE-LINKS CYLINDRICALPROTEUS XL10BR 10 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XMCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMSCHNEIDER CIRCUIT BREAKER A9F54306MCG DL1-11 AUX CONTACT BLOCK 1 NO + 1 NC (H)50 MM X (W)24 MM X (D)39 MPROTEUS 1063/3 63 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5BUSSMANN HRC FUSE 10A APPLICATION GG BLADE CERAMIC BDIED SIZE F1 NSD10BUSSMANN FUSE 2A NIT2PROTEUS 31040/4 40 AMP TRIPLE POLE MCB D CURVE 10KA (H)84 MM X (W)52.5
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap