SCHNEIDER ELECTRIC SE10C140 40A 1P KQ MCB 10KA TYPEC 5-10IN
Acti9 iKQ
See technical informationSee documentsReferences
Schneider Electric:SE10C140
Rubix:234A5831
Documents
Product details : SCHNEIDER ELECTRIC SE10C140 40A 1P KQ MCB 10KA TYPEC 5-10IN
40A 1P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 23.21 excl. VAT
/ Each
£ 27.85 incl. VAT
- Delivery usually within ( 7 ) days
