References
Schneider Electric:LRD06
Rubix:153A2814
EAN:3389110346763
Product details : SCHNEIDER OVERLOAD RELAY 1-16 LRD06
TeSys LRD is a flexible range of thermal overload relays from 0.06 kW to 75 kW. Designed for TeSys D contactors ranges, they can be mounted directly under the contactors for compactness or separately using accessories.
Technical specifications
Attributes
| Voltage | 690 V |
|---|---|
| Amperage | 1.6 A |
Show UNSPSC/ECL@SS
£ 46.54 excl. VAT
/ Each
£ 55.85 incl. VAT
- In stock: Next day delivery
