SCHNEIDER ELECTRIC EZ9D16840 40A 30MA TYPE B SINGLE MODULE RCBO
Easy9+
See technical informationSee documentsReferences
Schneider Electric:EZ9D16840
Rubix:234A5826
Documents
Product details : SCHNEIDER ELECTRIC EZ9D16840 40A 30MA TYPE B SINGLE MODULE RCBO
40A 30mA Type B Single Module RCB
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 25.86 excl. VAT
/ Each
£ 31.03 incl. VAT
- Delivery usually within ( 2 ) days
