MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
Rotary Cam Switch
See technical informationSee documentsReferences
MCG Industrial:SMI32-4
Rubix:232A3566
Documents
Product details : MCG SMI32-4 32A 4 POLE ROTARY ISOLATOR SWITCH IP65
Enclosed 32AMp 4Pole Isolator (H)125 mm x (W)100 mm x (D)74 mm
Technical specifications
Attributes
| Amperage | 32 A |
|---|
Show UNSPSC/ECL@SS
£ 43.08 excl. VAT
/ Each
£ 51.70 incl. VAT
- In stock: Next day delivery

