References
Schneider Electric:SE10C306
Rubix:202A4068
Documents
Product details : SCHNEIDER SE10C306 MINI CIRCUIT BREAKER 6A 3P TYPE C
6A 3P KQ MCB 10KA Typec 5-10inn
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 6 A |
Show UNSPSC/ECL@SS
£ 102.38 excl. VAT
/ Each
£ 122.86 incl. VAT
- Delivery usually within ( 2 ) days
