• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,600)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,976)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,529)
  • Welding(1,013)
  • New Products
  • Lubricants(935)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,039)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
LAWSON FUSE LINK TIA10

LAWSON FUSE LINK TIA10

Offset Tag Fuse-Link

See technical informationSee documents
References
Lawson Fudes:TIA10
Rubix:153A0992
brand logo
brand logo
Technical specifications
Voltage250;415 V
Amperage10 A
Documents

Product details : LAWSON FUSE LINK TIA10


10A Hrc Fuse (L)86 mm x (Dia)22 mm

Technical specifications


Attributes
Voltage250;415 V
Amperage10 A
Show UNSPSC/ECL@SS
£ 5.56 excl. VAT
/ Each
£ 6.67 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

LAWSON FUSES LST16 16A HRC FUSE (L)48 MM X (DIA)12.7 MMSCHNEIDER ELECTRIC A9D56816 16A 30MA A RCBO ACTI9IC60H PON B (H)110 MMSCHNEIDER RCD 40A 30MA 4P A9R41440SCHNEIDER OVERLOAD RELAY 48-65 LRD3359PROTEUS 610B 10A MCB 6KA TYPE B SINGLE POLE (H)84 MM X (W)17.5 MM X (DMCG 32A1PB6 32A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMBG ELECTRICAL CUMB50 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 MNIGLON S5001.6 1.6A QUICK ACTING FUSE (L)20 MM X (DIA)5 MM PACK OF 10LAWSON FUSES NS32 32A HRC FUSE (L)62 MM X (DIA)14.3 MMSCHNEIDER ELECTRIC A9D11840 RCBO IC60H SPN CLASS A TYPE C 40A 30MA 1 (MOELLER 278549 MCB 2A C-TYPE SP 10KA (DC)BUSSMANN FUSE NIT6ALAWSON FUSES MD6 6A HRC FUSE (L)29 MM X (DIA)12.7 MMSIEMENS NH-SIZE 00 FUSELINK 3NA3822BG ELECTRICAL CUMB10 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap