LAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MM
Street Lighting Fuse-Link
See technical informationSee documentsReferences
Lawson Fudes:LST10
Rubix:234A8264
Documents
Product details : LAWSON FUSES LST10 10A HRC FUSE (L)48 MM X (DIA)12.7 MM
10A Hrc Fuse (L)48 mm x (Dia)12.7 mm
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 10 A |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days

