SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
Acti9 iKQ
See technical informationSee documentsReferences
Schneider Electric:SE10C350
Rubix:234A5835
Documents
Product details : SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10IN
50A 3P KQ MCB 10KA Typec 5-10in
Technical specifications
Attributes
| Voltage | 415 V |
|---|---|
| Amperage | 50 A |
Show UNSPSC/ECL@SS
£ 120.16 excl. VAT
/ Each
£ 144.19 incl. VAT
- Delivery usually within ( 2 ) days
