• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. SCHNEIDER MCB SE10C132

SCHNEIDER MCB SE10C132

Acti9 iKQ

See technical informationSee documents

References

Schneider Electric:SE10C132
Rubix:153A0585
brand logo
brand logo

Technical specifications

Voltage240 V
Amperage32 A

Documents

Product details : SCHNEIDER MCB SE10C132


32A 1P KQ MCB 10KA Typec 5-10in

Technical specifications


Attributes
Voltage240 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 20.63 excl. VAT
/ Each
£ 24.76 incl. VAT
  • Delivery usually within ( 2 ) days

Check our products from related categories

LAWSON ME63 FUSE 415V 63A ME HOUSE SERVICE CUT OUTPROTEUS SPD/T2/KIT SURGE PROTECTION CABLING KIT FORT2 DEVISCHNEIDER MOTORCIRCUITBREAKER GV2P08PROTEUS 31050/2 50 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5LAWSON FUSES LFN10G10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)PROTEUS AENC202ML METALCLAD 2 MODULE ENCLOSURE (H)230 MM X (W)67 MM XSIEMENS DIAZED FUSE LINK 5SB261LAWSON FUSES NS6 6A HRC FUSE (L)62 MM X (DIA)14.3 MMMCG SMI63-3 MCG 63A 3 POLE ROTARY ISOLATOR SWITCH IP65MCG SMI63-4 ENCLOSED 63AMP 4POLE ISOLATORPROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5SCHMERSAL AZ 15/16-B1 ACTUATORSIEMENS DIAZED FUSE 25A 5SB281LAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10MOELLER 72738 PKZM0-63 MOTOR PROTECTIVE CIRCUIT BREAK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap