PROTEUS ACP55CMUA CONTRACTOR PACK 5&5 DUAL TYPE A RCD META (H)256 MM X
RCD Metalclad Consumer Unit
See technical informationSee documentsReferences
Proteus Switchgear:ACP55CMUA
Rubix:234A8340
Documents
Product details : PROTEUS ACP55CMUA CONTRACTOR PACK 5&5 DUAL TYPE A RCD META (H)256 MM X
Contractor Pack 5&5 Dual Type A RCD Meta (H)256 mm x (W)381 mm x (D)110 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 100 A |
Show UNSPSC/ECL@SS
£ 103.43 excl. VAT
/ Each
£ 124.12 incl. VAT
- Delivery usually within ( 3 ) days

