• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MM

LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MM

House Service Fuse-Link

See technical informationSee documents

References

Lawson Fudes:ME100
Rubix:234A8262
brand logo
brand logo

Technical specifications

Voltage415 V
Amperage100 A

Documents

Product details : LAWSON FUSES ME100 100A HRC FUSE (L)57 MM X (DIA)22.23 MM


100A Hrc Fuse (L)57 mm x (Dia)22.23 mm

Technical specifications


Attributes
Voltage415 V
Amperage100 A
Show UNSPSC/ECL@SS
  • Delivery usually within ( 3 ) days

Check our products from related categories

NSD32 BUSSMAN INDUST/GEN FUSEPROTEUS 20A 3P MCB TYPED 31020/4PROTEUS 1040/2 40 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5MCG DL18-30-10 415V 9.3KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMPROTEUS 1040/3 40 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER SE10C310 IKQ10C310 CIRCUIT BREAKERPROTEUS XL16BR 16 AMP 10KA SINGLE MODULE RCBO B CURVE T (H)124.5 MM XSCHNEIDER 6AMP CIRCUIT BREAKER 230V EZ9F16106MCG 6A1PB6 6A 1 POLE 6KA TYPE B MCB (H)82.5 MM X (W)18 MM X (D)66 MMBUSSMANN 20A HRCFUSEA1(SINGLE NITD20LAWSON FUSES MF80 80A HRC FUSE (L)57 MM X (DIA)30.16 MMPROTEUS XL6BRK 6A 30MA 10KA SINGLE MOD RCBO B CURVE (H)87.5 MM X (W)16PROTEUS 1016/2 16 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5TIME GUARD RCD10WPVN VALIANCEPLUS RCD WHITE FUSED CONNECTION (H)85 MMMCG DL2-13 OVERLOAD RELAY 9A TO 13A (H)47 MM X (W)44 MM X (D)90 MM
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap