Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Fuse
PROTEUS XL6BR 6 AMP 10KA SINGLE MODULE RCBO B CURVE TY (H)124.5 MM X (
PROTEUS XL6BR 6 AMP 10KA SINGLE MODULE RCBO B CURVE TY (H)124.5 MM X (
Proteus RCBO
References
proteus switchgear:
XL6BR
rubix:
234A8368
Technical specifications
Voltage
230
V
Amperage
6
A
Technical sheet / Technical file
Product details
Technical specifications
Product details : PROTEUS XL6BR 6 AMP 10KA SINGLE MODULE RCBO B CURVE TY (H)124.5 MM X (
6 Amp 10KA Single Module Rcbo B Curve Ty (H)124.5 mm x (W)17.7 mm x (D)66.8 mm
Technical specifications
Attributes
Voltage
230
V
Amperage
6
A
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.27
excl. VAT
/
Each
£
55.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
LAWSON FUSE NIT10 10A LAWSON-NIT10
LAWSON FUSES MF100 100A HRC FUSE (L)57 MM X (DIA)30.16 MM
MOELLER PKZM0-1 CIRCUIT BREAKER
LAWSON PL5,FUSE LINK,BS1362,AMP 5,240 VOLT,PKS OF 10
SCHNEIDER 16AMP RCBO SEE116C03
MCG DL2-2.5 OVERLOAD RELAY 1.6A TO 2.50A (H)48 MM X (W)45 MM X (D)89 M
PROTEUS E32TN EURO RANGE 32A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (
PROTEUS AYXLM12U 12 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H
LGA SELECTRIC LG701 5A PLUG TOP FUSE FUSES / WIRE
MCG 10A2P30BSMM 10A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (
SCHNEIDER EZ9F16132 32A 6KA MCB
BUSSMANN 20A HRCFUSEA1(SINGLE NITD20
LAWSON FUSES TIS63 63A HRC FUSE (L)89 MM X (DIA)22 MM
PROTEUS 1063/3 63 AMP SINGLE POLE MCB C CURVE 10KA (H)84 MM X (W)17.5