References
Schneider Electric:A9F54140
Rubix:80352508
Product details : SCHNEIDER ELECTRIC A9F54140 MCB C SP 40A
MCBs are electromechanical devices that are designed to protect an electric circuit from over-current. Miniature Circuit Breakers by Schneider meets all the latest International standards, to be be used in domestic, industrial & commercial purposes.
Technical specifications
Attributes
| Voltage | 240 V |
|---|---|
| Amperage | 40 A |
Show UNSPSC/ECL@SS
£ 26.97 excl. VAT
/ Each
£ 32.36 incl. VAT
- In stock: Next day delivery
