PROTEUS E20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
Euro Switchgear Range
See technical informationSee documentsReferences
Proteus Switchgear:E20TN
Rubix:234A8462
Documents
Product details : PROTEUS E20TN EURO RANGE 20A TP&N SWITCH DISCONNECTOR (H)195 MM X (W)2
Euro Range 20A Tp&N Switch Disconnector (H)195 mm x (W)235 mm x (D)125 mm
Technical specifications
Attributes
| Voltage | 230/400 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 106.25 excl. VAT
/ Each
£ 127.50 incl. VAT
- Delivery usually within ( 3 ) days

