• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,402)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,373)
  • Tools & Metrology(33,143)
  • Protection, Safety & Hygiene(55,528)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,689)
  • Maintenance & Repairs(5,541)
  • Welding(1,007)
  • New Products
  • Lubricants(933)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,492)
See Maintenance & Repairs
  • Electrics and lighting(3,062)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON F3 3A PLUG TOP FUSE PACK OF 10

NIGLON F3 3A PLUG TOP FUSE PACK OF 10

Plug Top Fuse

See technical informationSee documents

References

Niglon:F3
Rubix:234A5715
brand logo
brand logo

Technical specifications

Amperage3 A

Documents

Product details : NIGLON F3 3A PLUG TOP FUSE PACK OF 10


3A Plug Top Fuse

Technical specifications


Attributes
Amperage3 A
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

BUSSMANN 10A FUSE TIA10ABUSSMANN 660V UR BS88 FUSE 110EETPROTEUS 1020/4 20 AMP SINGLE POLE MCB D CURVE 10KA (H)84 MM X (W)17.5LAWSON FUSES LFN10M10 500V 10A CYLINDRICAL FUSE-LINKS (L)38 MM X (DIA)LAWSON FUSES TIS40 40A HRC FUSE (L)89 MM X (DIA)22 MMMCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (PROTEUS 1006/2 6A SINGLE POLE 10KA B MCBF4P (FIRST FOR PERFORMANCE) F4P3APTF 3 AMP PLUG TOP FUSES (L)25.5 MM XNIGLON F5 5A PLUG TOP FUSE PACK OF 10MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMPROTEUS 31063/2 63 AMP TRIPLE POLE MCB B CURVE 10KA (H)84 MM X (W)52.5SCHNEIDER ELECTRIC SE10C350 50A 3P KQ MCB 10KA TYPEC 5-10INPROTEUS 1032/2 32 AMP SINGLE POLE MCB B CURVE 10KA (H)84 MM X (W)17.5SCHNEIDER MCB SE10C163BG ELECTRICAL CUMB10 SINGLE POLE CIRCUIT PROTECTION BREAKING (W)17.5 M
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap