• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,682)
  • Protection, Safety & Hygiene(55,474)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(417)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(302)
  • Electrics, electronics and lighting(3,479)
See Maintenance & Repairs
  • Electrics and lighting(3,049)
See Electrics, electronics and lighting
  1. Rubix Categories
  2. Maintenance & Repairs
  3. Electrics, electronics and lighting
  4. Electrics and lighting
  5. Electrics
  6. Fuse
  7. NIGLON FWC30 5/15/30A FUSE WIRE CARD

NIGLON FWC30 5/15/30A FUSE WIRE CARD

Fuse Wire Card

See technical informationSee documents

References

Niglon:FWC30
Rubix:234A5702
brand logo
brand logo

Technical specifications

Amperage30 A

Documents

Product details : NIGLON FWC30 5/15/30A FUSE WIRE CARD


5/15/30A Fuse Wire Card

Technical specifications


Attributes
Amperage30 A
Show UNSPSC/ECL@SS
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

PROTEUS BX4S125 4 WAY 125A T/POLE ISOLATOR INCOMER BX BO (H)390 MM X (MCG DL12-30-10 240V 5.5KW 3 POLE CONTACTOR WITH 1 NO AUX CON (H)70 MMMOELLER PKZM0-2.5 MANUAL MOTOR STARTER 1.-2.5APROTEUS AYXLM8U 8 WAY ISOLATOR CONTROLLED METALCLAD CONSUMER UNIT (H)2PROTEUS XL10CR 10 AMP 10KA SINGLE MODULE RCBO C CURVE T (H)124.5 MM XMCG DL2-18 OVERLOAD RELAY 12A TO 18A (H)48 MM X (W)45 MM X (D)89 MMSCHNEIDER CIRCUIT BREAKER GV2ME14MCG 16A2P30BSMM 16A 2P SINGLE MODULE TYPE B 6KA 30MA RCBO (H)87 MM X (LAWSON FUSE TCP100 100A LAWSON-TCP100SCHNEIDER MOTOR CIRCUITBREAKER GV2ME10SCHNEIDER 10KA 20A MCB SE10C120LAWSON FUSES TIA6 6A HRC FUSE (L)86 MM X (DIA)22 MMSCHNEIDER MCB TYPE C 32A A9F54132LAWSON FUSE LINK NS10PROTEUS ABX6S1/CD 6 WAY TP MCB/RCBO DIST BOARD C/W 100AMP (H)269 MM X
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap