References
Hager:MTN132
Rubix:162A1128
Product details : HAGER 32A MCB MTN132
Type B tripping characteristics complies with BS EN 60898.
Calibration temperature 30°C
Breaking capacity: 6kA
Connection capacity: Rigid conductor 25mm2, Flexible conductor 16mm2
Calibration temperature 30°C
Breaking capacity: 6kA
Connection capacity: Rigid conductor 25mm2, Flexible conductor 16mm2
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 4.11 excl. VAT
/ Each
£ 4.93 incl. VAT
- Delivery usually within ( 3 ) days

