BUSSMANN 20A HRCFUSEA1(SINGLE NITD20
Bassmann British Standard Fuse
See technical informationSee documentsReferences
Bussmann:NITD20
Rubix:168A7633
Documents
Product details : BUSSMANN 20A HRCFUSEA1(SINGLE NITD20
Eaton Bussmann Series bolted tag fuse is essentially a fuse that is fitted with brackets, these brackets allow the fuse to be bolted onto a fuse holder. Predominantly, this type of fuse is used within installations as a "weak link". They are designed to break when a fault occurs, such as an overcurrent or short circuit - they are a safety and damage measure. Cooper Bussman's fuses are commonly found within a multitude of industrial applications, electrical equipment and wiring systems
Strengths
The low-temperature rise enables the fuse to be suitable for high-density mounting applications Fuse links, specifically designed for the protection of applications
Conforms to industry standards Low voltage fuse Suitable for three-phase applications Suitable for type 2 co-ordinated applications as defined in IEC 947-4 Low power loss, typically 20% lower than the requirements of BS88
Conforms to industry standards Low voltage fuse Suitable for three-phase applications Suitable for type 2 co-ordinated applications as defined in IEC 947-4 Low power loss, typically 20% lower than the requirements of BS88
Applications
Suitable for high-density mounting applications
Technical specifications
Attributes
| Voltage | 550 V |
|---|---|
| Amperage | 20 A |
Show UNSPSC/ECL@SS
£ 1.93 excl. VAT
/ Each
£ 2.32 incl. VAT
- In stock: Next day delivery

