References
Tegera:484-10
Rubix:167A4844
EAN:7392626005006

Documents
Product details : TEGERA 484 SYNTHETIC GLOVE 10 XL
TEGERA® 484, Heat-resistant glove, cotton, nitrile-dots, dots, Cat. II, withstands contact heat up to 250°C, extra long, for allround work
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Coating of the gloves | nitrile |
| Length | 350 mm |
| Thermal performance level (EN 407) | x2xxxx |
| Contact heat resistance (EN 407) | 250 °C |
| Main material | cotton |
| Cutting resistance level | 2 |
| Colour | red |
Show UNSPSC/ECL@SS
£ 7.44 excl. VAT
/ Each
£ 8.93 incl. VAT
- Usually arrives within 14 working days
