References
Progarm:2678-2XL
Rubix:80208043
EAN:0743031837848


Technical specifications
| Size | 2xl |
|---|---|
| Coating of the gloves | kevlar |
| Contact heat resistance (EN 407) | 3 °C |
Documents
Product details : PROGARM 2678 ARC GLOVE TAN 2XL
Technical specifications
Attributes
| Size | 2xl |
|---|---|
| Coating of the gloves | kevlar |
| Contact heat resistance (EN 407) | 3 °C |
| Cutting resistance level | 3 |
| Colour | orange |
Show UNSPSC/ECL@SS
£ 133.90 excl. VAT
/ Each
£ 160.68 incl. VAT
- Usually arrives within 14 working days