ANSELL 78-101 ACTIVARMR 214XA THERMOLITE SPANDEX GLOVES BLUE SIZE 9
ActivArmr® 78-101 Knitted Thermal Safety Glove
See technical informationReferences
Ansell:78-101-9
Rubix:1590871
Manufacturer :78101090




Product details : ANSELL 78-101 ACTIVARMR 214XA THERMOLITE SPANDEX GLOVES BLUE SIZE 9
- ActivArmr® gloves dry faster than cotton. Efficiently eliminates moisture from the skin, thus ensuring the wearer's warmth and comfort
- Special hollow-core fibres. Provides the best thermal insulation barrier between the skin and surrounding environment
- Automatic knit technology construction. Permits longer, more comfortable wear
- No seams to rub or chafe. Designed to avoid any discomfort or skin irritation
- Washable at maximum 40°C. More hygienic for the wearer
- Ambidextrous to fit either hand. No need to pair, therefore more economical
Comfortable knitting meets Ansell technology to provide comfort and cold protection.
Strengths
- Thermal insulation for cold weather protection
- Automatic knit technology for long more comfortable wear
- No seams
- Ambidextrous
Applications
Production line support & maintenance|Storing packed meats|Storing bottles and cans|Storing of raw materials
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Size | 9 |
| Cold protection (EN 511) | 10 |
| Main material | fiber |
| Food contact | no |
| Coating of the gloves | without |
| Colour | navy |
| Material | spandex/thermolite |
Show UNSPSC/ECL@SS
£ 4.38 excl. VAT
/ Each
£ 5.26 incl. VAT
- Delivery usually within ( 11 ) days