Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 683A SYNTHETIC GLOVE 7 S
TEGERA 683A SYNTHETIC GLOVE 7 S
Synthetic glove TEGERA 683A
References
tegera:
683a-7
rubix:
232A5450
ean:
7340118316628
Technical specifications
Size
7
Coating
Nitrile
Cold protection (EN 511)
02X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 683A SYNTHETIC GLOVE 7 S
TEGERA® 683A, Synthetic glove, nitrile, 3/4 dipped, acrylic, polyester, 10 gg, 13 gg, sandy finish, Cat. II, high-viz colour, water and oil repellent palm and knuckle, for allround work
Technical specifications
Attributes
Size
7
Coating
Nitrile
Cold protection (EN 511)
02X
Main material
Nitrile
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.84
excl. VAT
/
Each
£
8.21
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 847080 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 11
PORTWEST A271TAR LINED DRIVER GLOVE TAN SIZE L
PORTWEST THERMOLITE GLOVE LINER NAVY XL A115NARXL
TEGERA 683A SYNTHETIC GLOVE 11 2XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A140K8RM THERMAL GRIP GLOVE BLACK SIZE M
TEGERA 296 LEATHER GLOVE 12 3XL
TEGERA 295 LEATHER GLOVE 6 XS
SHOWA 451 THERMO GRIP COLD PROTECTION GLOVES GREY 7/S
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 10
TEGERA 56 LEATHER GLOVE 8 M
TEGERA 293 LEATHER GLOVE 11 2XL
ANSELL 23-700 ACTIVARMR 3121B FULLY COATED PVC GLOVES FL'ORG SIZE 10
TEGERA 517 SYNTHETIC LEATHER GLOVE 8 M
TEGERA 322 SYNTHETIC LEATHER GLOVE 8 M