TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Synthetic leather glove TEGERA 9190
See technical informationReferences
Tegera:9190-9
Rubix:386A2249
EAN:7392626030558


Technical specifications
| Size | 9 |
|---|---|
| Cold protection (EN 511) | 21x |
| Main material | polyurethane |
Product details : TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 9 L
Glove in synthetic Microthan®+ leather, winter lined with fleece. With Tegera WristControl for professional work that requires extra ergonomic support for the wrist. Excellent grip and fit. Ergonomic functions such as reinforced index finger, reinforced seams, pre-curved fingers, and specially designed thumb. Extra-long, chrome free and moisture resistant.
Synthetic leather glove for work that require extra protection for the wrist.
Strengths
Wrist-supporting,Extra long,Chrome free,Reinforced index finger,Reinforced seams,Reinforced fingertips,Pre-curved fingers,Specially designed thumb,Water repellent,Moisture resistant,Ergonomically shaped,Reflector,Specially designed details
Applications
Machine operating,Building and construction,Carpentry,Installation work,Construction,Soil preparation,Engineering,Transport work,Machine driving,Warehouse work,Airport work,Mining
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Cold protection (EN 511) | 21x |
| Main material | polyurethane |
| Coating of the gloves | without |
Show UNSPSC/ECL@SS
£ 36.32 excl. VAT
/ Each
£ 43.58 incl. VAT
- Usually arrives within 14 working days