Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
Synthetic leather glove TEGERA 9232
References
tegera:
9232-7
rubix:
386A2282
ean:
7392626021341
Technical specifications
Size
7
Coating
Without
Cold protection (EN 511)
120
See all Specifications
Product details
Technical specifications
Product details : TEGERA 9232 SYNTHETIC LEATHER GLOVE PRO MACROTHAN 7 S
TEGERA® 9232, Synthetic leather glove, winter-lined, 0,8 mm Macrothan®, neoprene, fleece, Cat. II, chrome free, windproof back, for allround work
Technical specifications
Attributes
Size
7
Coating
Without
Cold protection (EN 511)
120
Main material
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.88
excl. VAT
/
Each
£
38.26
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 9
TEGERA 517 SYNTHETIC LEATHER GLOVE 6 XS
TEGERA 56 LEATHER GLOVE 10 XL
TEGERA 10 LEATHER GLOVE 11 2XL
TEGERA 295 LEATHER GLOVE 13 4XL
TEGERA 299 LEATHER GLOVE 8 M
TEGERA 191 LEATHER GLOVE 8 M
TEGERA 9113 SYNTHETIC LEATHER GLOVE 9 L
REGATTA TRG201 800 THERMAL KNIT GLOVES BLACK Single
POLYCO FM2 FREEZEMASTER II LEATHER INSULATED GLOVE SIZE 10 PK1
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 191 LEATHER GLOVE 11 2XL
TEGERA 335 LEATHER GLOVE 11 2XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALMDIP GLOVES HV YEL/BLU SIZE 10
TEGERA 293 LEATHER GLOVE 11 2XL