References
Tegera:683A-11
Rubix:232A5455
Manufacturer :683A-11
EAN:7340118316604

Documents
Product details : TEGERA 683A SYNTHETIC GLOVE 11 2XL
A comfortable winter lined glove, versatile and suitable for most people. Palm and knuckle dipped in nitrile with a sandy surface provides good grip in wet and cold environments. Food approved but not for fatty food. Withstands contact heat up to 250°C/482°F. With high visibility that suits the glove's areas of use.
Winter lined, nitrile knuckle dipped glove with sandy surface for good grip.
Strengths
Withstands contact heat up to 250°C,Approved for handling foodstuffs,High visibility colour,Water and oil repellent palm and knuckle
Applications
Assembly,Building and construction,Gardening,Warehouse work
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Cold protection (EN 511) | 02x |
| Main material | nitrile |
| Coating of the gloves | nitrile |
| Colour | yellow |
Show UNSPSC/ECL@SS
£ 6.84 excl. VAT
/ Each
£ 8.21 incl. VAT
- Usually arrives within 14 working days
