ANSELL ACTIVARMR 78-103 COLD NYLON ACRYLIC GLOVES 113XB 7 S
ActivArmr 78103
See technical informationSee documentsReferences
Ansell:78-103 07
Rubix:121A3399
Manufacturer :78103070
EAN:10076490440418



Documents
Product details : ANSELL ACTIVARMR 78-103 COLD NYLON ACRYLIC GLOVES 113XB 7 S
- VersaTouch thermal insulating gloves are ideal to keep hands warm in food processing and service applications
- The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work environments
- Can be used for a wide range of food processing applications
- Uncoated liner for use alone or as an underglove
- Individual pair or bulk packaging available
Thermal insulating gloves for food applications.
Strengths
- The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work
- Uncoated liner for use alone or as an underglove in food or cold weather applications
- Acrylic liner offers protection from cold without sacrificing dexterity
Applications
Outdoor Winter Use|Cold Storage|All food processing applications that have food contact|Cutting up food
Technical specifications
Attributes
| Logistic Weight | 35 g |
|---|---|
| Size | 7 |
| Cold protection (EN 511) | 10 |
| Main material | acrylic |
| Food contact | yes |
| Packaging | 12 pairs in a bag |
| Length | 230 mm |
| Coating of the gloves | without |
| Colour | blue |
| Material | acrylic |
Show UNSPSC/ECL@SS
£ 3.03 excl. VAT
/ Each
£ 3.64 incl. VAT
- Delivery usually within ( 11 ) days