Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9126 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 10 XL
Synthetic leather glove TEGERA 9126
References
tegera:
9126-10
rubix:
235A4143
ean:
7392626030527
Technical specifications
Size
10
Coating
Without
Cold protection (EN 511)
110
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9126 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA® 9126, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, chrome free, waterproof, for allround work
Technical specifications
Attributes
Size
10
Coating
Without
Cold protection (EN 511)
110
Main material
Polyester
Packaging
6
Lining
Fleece
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.60
excl. VAT
/
Each
£
51.12
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
ANSELL 78-203 ACTIVARMR 312XB PVC DOT'D PALM GLOVES BLUE SIZE 7
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 12 3XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 11 2XL
GISS 847079 G-ICE THERMAL PROTECTION GLOVES 3231X 02X BLACK SIZE 10
TEGERA 683A SYNTHETIC GLOVE 8 M
TEGERA 56 LEATHER GLOVE 8 M
TEGERA 117 LEATHER GLOVE 10 XL
PORTWEST AP80B4RL LIQUID PRO GLOVE BLUBLU SIZE L
POLYCO FM2 LEATHER INSULATED GLOVES 2222X BLK/GREY SIZE 8
TEGERA 117 LEATHER GLOVE 8 M
TEGERA 235 LEATHER GLOVE 9 L
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
TEGERA 9112 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 13 4XL
UVEX 60593 UNILITE THERMO 3131X BLACK GLOVES 10/XL
ANSELL 97-011 ACTIVARMR 4131A NITRILE GLOVES BLK/HV ORG SIZE 9