References
Portwest:A115NARL
Rubix:210A2334
EAN:5036108312054



Documents
Product details : PORTWEST A115 COLD 13 LINER GLOVES NAVY L
Thermal knitted liner suitable for use in cold conditions. Elasticated wrist for secure fit and comfort. Coral gaps in the fiber structure retains heat and makes it lighter. Ideal as an under glove.
Strengths
•Cold insulation|•13 gauge liner for a perfect fit|•Low linting construction for minimal contamination
Technical specifications
Attributes
| Size | l |
|---|---|
| Main material | polyester |
| Packaging | 12 inner pack;480 outer carton |
| Lining | thermal knitted |
| Length | 65 mm |
| Coating of the gloves | without |
| Colour | navy |
| Material | polyester;elastic |
Show UNSPSC/ECL@SS
£ 1.58 excl. VAT
/ Each
£ 1.90 incl. VAT
- In stock: Next day delivery