References
Ansell:78-110-9
Rubix:133A2563
Manufacturer :78110090
EAN:0076490494957

Product details : ANSELL ACTIVARMR 78-110 COLD THERMOLITE GLOVES 214XA 9 L
- Special hollow-core fibres provide outstanding thermal insulation barrier between the skin and surrounding environment
- Rapid perspiration elimination through the liner maintains body heat
- No seams to rub or chafe to avoid any discomfort or skin irritation
Thermal insulating gloves keep workers both comfortable and warm.
Strengths
- Outstanding thermal insulation barrier between the skin and surrounding environment provided by special hollow-core fibres provide
- Breathable liner keeps hands warm without overheating by allowing rapid perspiration
- Seamless design reduces discomfort or skin irritation
- Ambidextrous
Applications
Cold Storage|Outdoor Winter Use|All food processing applications that have food contact
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Size | 9 |
| Cold protection (EN 511) | 10 |
| Main material | polyester |
| Length | 235 mm |
| Coating of the gloves | without |
| Material | spandex/thermolite® |
Show UNSPSC/ECL@SS
£ 4.04 excl. VAT
/ Each
£ 4.85 incl. VAT
- Delivery usually within ( 11 ) days