Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
ActivArmr 78103
References
ansell:
78-103-09
rubix:
80146190
manufacturer :
78103090
ean:
10076490440401
Technical specifications
Size
9
Coating
Without
Cold protection (EN 511)
10
See all Specifications
Technical sheet / Technical file
Conformity certificate
Product details
Documents
Technical specifications
Product details : ANSELL 78-103 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 9
VersaTouch thermal insulating gloves are ideal to keep hands warm in food processing and service applications
The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work environments
Can be used for a wide range of food processing applications
Uncoated liner for use alone or as an underglove
Individual pair or bulk packaging available
Thermal insulating gloves for food applications.
Strengths
The seamless knit, thermal acrylic liner provides comfort and warmth in cold or refrigerated work
Uncoated liner for use alone or as an underglove in food or cold weather applications
Acrylic liner offers protection from cold without sacrificing dexterity
Applications
Outdoor Winter Use|Cold Storage|All food processing applications that have food contact|Cutting up food
Documents
Operating manual
Technical specifications
Attributes
Logistic Weight
39
g
Size
9
Coating
Without
Cold protection (EN 511)
10
Main material
Acrylic
Food contact
Yes
Packaging
12 pairs in a bag
Length
230
mm
Colour
Blue
Material
Acrylic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.95
excl. VAT
/
Each
£
3.54
incl. VAT
Delivery usually within (
11
) days
Select variants (2)
Add to cart
Check our products from related categories
TEGERA 9113 SYNTHETIC LEATHER GLOVE 9 L
REGATTA TRG207 800 THINSULATE GLOVES BLACK Single
TEGERA 9127 SYNTHETIC LEATHER GLOVE 11 2XL
UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL
GISS 882880 THERMAL UNDERGLOVE UTVIK SIZE 9
TEGERA 9113 SYNTHETIC LEATHER GLOVE 8 M
GISS 868091 G-THERMO ICE LATEX COATED THERMAL GLOVE YELLOW SIZE 10
TEGERA 288 LEATHER GLOVE 7 S
TEGERA 322 SYNTHETIC LEATHER GLOVE 9 L
PORTWEST AP01B8RL THERMO PRO GLOVE BLUE/BLACK - LARGE
TEGERA 8810 SYNTHETIC GLOVE INFINITY 10 XL
ANSELL 80-400 ACTIVARMR 2231C RUBBER PALM DIP GLOVES HV YEL/BLU SIZE 9
ANSELL 23-700 ACTIVARMR 3121B FULLY COATED PVC GLOVES FL'ORG SIZE 10
ANSELL 78-101 ACTIVARMR 214XA THERMOLITE SPANDEX GLOVES BLUE SIZE 9
PORTWEST AP80B4RS LIQUID PRO GLOVE BLUBLU SIZE S