UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL
Uvex unilite thermo plus
See technical informationReferences
Uvex:6059210
Rubix:398A9845
EAN:4048612036136

Product details : UVEX 60592 UNILITE THERMO PLUS 3131X BLACK GLOVES 10/XL
This winter safety glove is distinguished by the extreme strength of its coating, which retains its flexibility even at low temperatures. The acrylic and pure new wool fibres provide good insulation. 2-layer construction, inside of acrylic/pure new wool and exterior of polyamide/Spandex.
Strengths
Insulate against the cold. Pleasant to wear. Motion flexibility. High wear-resistance and excellent mechanical strength (HPT coating). Great dexterity. Handling products or parts well in dry or slightly humid environments.
Applications
Work in a cold environment. Work in a cold store. Driving forklifts.
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Cold protection (EN 511) | 10 |
| Main material | acrylic |
| Lining | acrylic pure new wool/polyamide/spandex |
| Coating of the gloves | polyamide |
| Material | acrylic pure new wool/polyamide/spandex |
Show UNSPSC/ECL@SS
£ 6.67 excl. VAT
/ Each
£ 8.00 incl. VAT
- Usually arrives within 14 working days
