Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(730)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Thermal gloves
Cold resistant gloves
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
Synthetic leather glove TEGERA 9122
References
tegera:
9122-11
rubix:
212A1874
ean:
7392626023536
Technical specifications
Size
11
Coating
Other
Cold protection (EN 511)
11X
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : TEGERA 9122 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 11 2XL
TEGERA® 9122, Synthetic leather glove, winter-lined, 0,7 mm Microthan®+, diamond grip pattern, polyester, fleece, Cat. II, chrome free, water repellent, for allround work
Technical specifications
Attributes
Size
11
Coating
Other
Cold protection (EN 511)
11X
Main material
Polyester
Packaging
6
Material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.55
excl. VAT
/
Each
£
33.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
TEGERA 296 LEATHER GLOVE 9 L
ANSELL 78-102 ACTIVARMR 113XB THERMAL LINER AMBIDXS GLOVES BLUE SIZE 7
REGATTA TRG207 540 THINSULATE GLOVES NAVY Single
PORTWEST A140BKRL THERMAL GRIP GLOVE BLACK SIZE L
PORTWEST A140K8RXL THERMAL GRIP GLOVE BLACK SIZE XL
TEGERA 683A SYNTHETIC GLOVE 9 L
TEGERA 9190 SYNTHETIC LEATHER GLOVE PRO MICROTHAN 8 M
PORTWEST A140ORBXL THERMAL GRIP GLOVE ORANGE/BLACK SIZE XL
TRAFFIGLOV TG105 THERMAL LINER RED SIZE9
TEGERA 299 LEATHER GLOVE 11 2XL
TEGERA 9126 SYNTHETIC LEATHER GLOVE 8 M
ANSELL 80-409 ACTIVARMR 4121C NITRILE F/C GLOVES BLU/WHT SIZE 9
TEGERA 9113 SYNTHETIC LEATHER GLOVE 10 XL
TEGERA 9127 SYNTHETIC LEATHER GLOVE 11 2XL
TEGERA 517 SYNTHETIC LEATHER GLOVE 8 M