PORTWEST A140 COLD 10 LATEX CRINKLE GLOVES 1141X BLACK XL
Portwest Thermal Grip Glove
See technical informationSee documentsReferences
Portwest:A140BKRXL
Rubix:2588901
Manufacturer :A140BKRXL
EAN:5036108155460

Documents
Product details : PORTWEST A140 COLD 10 LATEX CRINKLE GLOVES 1141X BLACK XL
Thermal Grip Glove A140. The Thermal Grip Glove is perfect for construction transportation refuse collection maintenance and local authority work. This glove has a warm acrylic 10 gauge liner and is ideal for more heavy duty outdoor tasks or those people working in cold conditions. Specially designed for use in cold conditions. Crinkle latex grip offers excellent grip. Palm dipped to increase dexterity and ventilation. Warm 1 gauge acrylic liner for cold protection.
Standard : EN388_1141X, EN511_X1X and ANSI/ISEA 105 - 2016 CUT Level (A1)
Standard : EN388_1141X, EN511_X1X and ANSI/ISEA 105 - 2016 CUT Level (A1)
Strengths
Seamless polycotton liner
Hand protection for both
CE certified
Specially designed for use in cold conditions
Crinkle latex grip offers excellent grip
Palm dipped to increase dexterity and ventilation
Warm 10 gauge acrylic liner for cold protection
Retail tag which aids presentation for retail sales
ANSI Cut Level A1
Hand protection for both
CE certified
Specially designed for use in cold conditions
Crinkle latex grip offers excellent grip
Palm dipped to increase dexterity and ventilation
Warm 10 gauge acrylic liner for cold protection
Retail tag which aids presentation for retail sales
ANSI Cut Level A1
Applications
Construction
Transportation
Refuse collection
Maintenance
Local authority
Transportation
Refuse collection
Maintenance
Local authority
Technical specifications
Attributes
| Size | xl |
|---|---|
| Cold protection (EN 511) | x1x |
| Main material | acrylic |
| Packaging | all gloves are packed in dozen pairs |
| Lining | acrylic |
| Length | 260 mm |
| Coating of the gloves | latex |
| Colour | yellow |
| Material | acrylic, latex |
Show UNSPSC/ECL@SS
£ 2.02 excl. VAT
/ Each
£ 2.42 incl. VAT
- In stock: Next day delivery