ANSELL 80-813 ACTIVARMR 2X42C NEOPRENE ARC GLOVES YEL/GRN/BLK SIZE 6


ActivArmr 80813

References
ansell:80-813 6
rubix:2518985
manufacturer :80813060
ean:0076490028312
ANSELL Gloves POWERFLEX 80-813 MT 6
brand logo
brand logo
brand logo
Technical specifications
Size6
Cutting resistance levelC
Main materialPara-Aramid
See all Specifications

Product details : ANSELL 80-813 ACTIVARMR 2X42C NEOPRENE ARC GLOVES YEL/GRN/BLK SIZE 6


  • These work gloves offer arc flash resistance, flame resistance, and high cut protection in a comfortable ergonomic design
  • These flame-resistant work gloves offer an industry-leading Arc Flash Hazard/Risk Category 2 design that helps protect workers against electrical arc flash hazards
  • Exclusive Dupont™ Kevlar® composite yarn provides exceptional cut resistance for safe handling of sharp objects
  • Soft foam coating and ergonomic design for outstanding flexibility and a secure grip in a variety of work environments

Strengths

  • Materials are inherently flame resistant, providing protection even after multiple launderings; Meets FR Testing CGSB 155.20-2000
  • Superior arc-flash protection: “Arc Rating (ATPV) = 9.4 cal/cm2 Arc Category Level 2 per ASTM F2675-13”
  • EN Iso cut level C protection provides the worker the ability to handle sharp parts and materials with confidence
  • Outstanding ergonomic design, superior comfort, dexterity and flexibility based on patented technology
  • Thin 13g knitted liner with DuPont™ Kevlar® increases productivity and safety performance
  • Proprietary soft foam coating ensures a secure grip in wet, oily and dry environments to reduce slippage and tension in the hands
  • Also available in vend pack

Applications

Job tasks with potential for arc-flash or flash-flame exposure|De-energized electrical equipment panels|Electrical equipment operation and switching_NFPA 70E_|Facility and machinery maintenance|Handling sharp metal or objects
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight43 g
Size6
Cutting resistance levelC
Main materialPara-Aramid
Abrasion resistance level2
CoatingNeoprene
TypeGlove
MaterialModacrylic/glass fiber/kevlar®
Show UNSPSC/ECL@SS
£ 16.92 excl. VAT
/ Each
£ 20.30 incl. VAT
  • In stock: Next day delivery