Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 8 M
TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 8 M
Cut-resistant gloves and sleeves Tegera
References
tegera:
8807R-8
rubix:
386A1925
ean:
7340118370040
Technical specifications
Size
8
Cutting resistance level
D
Main material
Other
See all Specifications
Product details
Technical specifications
Product details : TEGERA 8807R SYNTHETIC GLOVE CRF INFINITY 8 M
Technical specifications
Attributes
Size
8
Cutting resistance level
D
Main material
Other
Coating
Nitrile
Type
Glove
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.57
excl. VAT
/
Each
£
18.68
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
TEGERA 8807 SYNTHETIC GLOVE CRF INFINITY 9 L
TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU RED 4131A GLOVES 8/M
POLYCO PECT POLYFLEX ECO NITRILE PALM GLOVES 4X44F GRN/BLK SIZE 7 PK1
TRAFFIGLOV TG1140 MICRODEX NITRILE RED 4131A GLOVES 10/XL
TEGERA 70 SLEEVE CRF 7 S
GISS 880367 QS-CUT PU CUT D GLOVE 4X43D SIZE 10
UVEX 60081 PHYNOMIC C5 4X42C BLUE/GREY GLOVES 12/3XL
GISS 880407 G-CUT NITRILE CUT D 4X43D SIZE 8
TRAFFIGLOV TG3220 PU 3 DIGIT AMBER 4X43B GLOVES 8/M
UVEX 60938 UNIDUR 6659 FOAM 4X43C GREY/BLACK GLOVES 10/XL
GISS 895979 G-SOFT CUT PU F GLOVES 4X43F 18GG BLUE 9
TEGERA 907 TEXTILE GLOVE CRF 8 M
ANSELL 11-531 HYFLEX 4X42B NITRILE PALM DIPPED GLOVES GRY/D'GRY SIZE 9
TEGERA 803 SYNTHETIC GLOVE CRF 9 L
TRAFFIGLOV TG5570 THERMAL WPR FULL DIP LATEX GREEN 3X42F GLOVES 9/L