TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU GLOVES RED 4131A 12/3XL
TRAFFI TG1360 LXT ULTRAFINE X-DURA PU GLOVES 4142A
See technical informationSee documentsReferences
TraffiGlove:TG1360-12
Rubix:239A5447
Manufacturer :TG1360-12
EAN:5055681050153
Documents
Product details : TRAFFIGLOV TG1360 LXT ULTRAFINE X-DURA PU GLOVES RED 4131A 12/3XL
The LXT range is certified as carbon neutral. This means that at no extra cost, your LXT glove has zero negative impact on the environment, to the point of delivery. Cut level A. Food Approved. Plastic Free packaging. Increased dexterity. Touchscreen capability. Food approved. Lasts up to 15 wash cycles. Ideal for Warehousing, Construction and Manufacturing. Standard : EN388_4142A
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 12 |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- Delivery usually within ( 5 ) days