Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Hand protection
Cut-resistant gloves and sleeves
Cut-resistant gloves and sleeves
GISS 887690 G-CUT SC PU CUT C GLOVES 4X43C 9
GISS 887690 G-CUT SC PU CUT C GLOVES 4X43C 9
GLOVES G-CUT SC PU C
References
giss:
887690
rubix:
237A4736
ean:
3660338410802
Technical specifications
Size
9
Cutting resistance level
C
Main material
HPPE
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 887690 G-CUT SC PU CUT C GLOVES 4X43C 9
Standard : EN 388:2016
Knitted glove in HPPE fiber/Spandex. Grey PU coating on palm. Color: White. Gauge 13. Length 27 cm. Long wrist 11 cm
Strengths
Handling sharp objects in a dry or slightly greasy environment.
Applications
• Handling of sharp parts in a dry or slightly greasy environment
Technical specifications
Attributes
Size
9
Cutting resistance level
C
Main material
HPPE
Food contact
No
Usage environment
Dry
Abrasion resistance level
4
ESD
No
Coating
Polyurethane
Type
Glove
Material
HPPE fiber/Spandex
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.59
excl. VAT
/
Each
£
9.11
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
GISS 861871 G-CUT WORLD PU PALM COATED 4X42C GLOVES SIZE 11
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 12
PORTWEST A722-MED A722 ANTI IMPACT CUT RESISTANT GLOVE
SKYTEC SKG00017EL TRC725 FINGERSCUT E PROTECTION GLOVES GREEN 11/XXL
TEGERA 666 SYNTHETIC GLOVE 8 M
HEXARMOR 60638 POINTGUARD ULTRA 9032 4X43F BLUE/GREEN GLOVES 11/2XL
PORTWEST A611-9 ARAMID LATEX PALM GLOVE SIZE 9
TEGERA 8812 SYNTHETIC GLOVE CRF INFINITY 9 L
GISS 840045 G-CUT PU COATED CUT 4 GLOVES GREY SIZE 8
PORTWEST A630G7RXXL RAZOR-LITE 5 GLOVE GREY SIZE XXL
SHOWA 321 GP-KV1 CUT C PROTECTION GLOVES YELLOW 8/M
TRAFFIGLOV TG5180 NEOPRENE ARC FLASH GREEN 3X43D GLOVES 8/M
UVEX 60314 UNIDUR 6643 4344B GREY/BLACK GLOVES 9/L
ANSELL 11-561 HYFLEX 4X42C LTWT NITRILE GLOVES GRY/BLU SIZE 9
TEGERA 8814 SYNTHETIC GLOVE CRF 7 S