TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 9/L


TRAFFISAFE TG5580/10 PREMIUM EMBOSSED LEATHER GLOVES 3X22D GREEN

References
traffiglove:TG5580/9
rubix:249A2934
ean:5055681046644
brand logo
brand logo
Technical specifications
Size9
Cutting resistance level1
Abrasion resistance level4
See all Specifications

Product details : TRAFFIGLOV TG5580 PREMIUM EMBOSSED LEATHER WHITE 3X22D GLOVES 9/L


Aramid lined driver style leather glove, with wrist protection. A leather glove that is designed to provide resistance against vegetation and brambles.

Technical specifications


Attributes
Size9
Cutting resistance level1
Abrasion resistance level4
TypeGlove
Secondary colourWhite
Show UNSPSC/ECL@SS
£ 47.61 excl. VAT
/ Each
£ 57.13 incl. VAT
  • Usually arrives within 14 working days