ANSELL ACTIVARMR 97-681 COLD PVC GLOVES 2231B 10 XL
ActivArmr 97011
See technical informationSee documentsReferences
Ansell:97-681 10
Rubix:200A4759
Manufacturer :97681100
EAN:10076490448506





Documents
Product details : ANSELL ACTIVARMR 97-681 COLD PVC GLOVES 2231B 10 XL
- ActivArmr® 97-011 Cold Weather Hi-Viz gloves are specially designed with an exclusive black double-dipped sandy nitrile coating that contrasts with a high-visibility orange liner in low-light and low-visibility conditions. And they protect the entire hand from the effects of wind, liquid and cold. This best-in-class combination does it all without compromising the dexterity and movement that is essential for getting the job done.
- Temperature and finger dexterity definitely affects performance and productivity for workers in extreme, cold environments. As temperatures drop, dexterity decreases. These conditions are compounded by the complexity of cold temperatures, which impair reflex time, dexterity, grip and feel. The visibility of ActivArmr 97-011 Cold Weather Hi-Viz gloves, combined with superior protection from the elements and enhanced grip, mean a safer, more productive workforce.
Outsmart the elements with these waterproof industrial gloves.
Strengths
2-ply acrylic brushed liner keeps hands warm in extreme cold, as well as cut and abrasion protection
Tested to perform at -4°F/-20°C
¾ double-dipped nitrile coating has a sandy finish for excellent wet/oily and dry materials handling, preventing injury from slippage
Superior all-day comfort reduces hand fatigue
More breathable than leather, keeping hands dry and comfortable
Increases worker safety when high visibility is a must, including low-light conditions
Tested to perform at -4°F/-20°C
¾ double-dipped nitrile coating has a sandy finish for excellent wet/oily and dry materials handling, preventing injury from slippage
Superior all-day comfort reduces hand fatigue
More breathable than leather, keeping hands dry and comfortable
Increases worker safety when high visibility is a must, including low-light conditions
Applications
Loading trucks & vehicles|Product shipping, transport and delivery|Cold Storage|Construction|Maintenance
Technical specifications
Attributes
| Size | 10 |
|---|---|
| Main material | nitrile |
| Packaging | 6 pairs bag;6 bags case |
| Colour | black |
| Material | nitrile |
Show UNSPSC/ECL@SS
£ 12.41 excl. VAT
/ Each
£ 14.89 incl. VAT
- In stock: Next day delivery