TEGERA 7390 CHEMICAL PROTECTION GLOVE 9 L
Chemical protection glove TEGERA 7390
See technical informationSee documentsReferences
Tegera:7390-9
Rubix:386A1311
EAN:7392626075221

Documents
Product details : TEGERA 7390 CHEMICAL PROTECTION GLOVE 9 L
Triple-dipped shield glove designed for those who perform heavy work in extremely cold conditions involving exposure to chemicals or oil. It features a seamless, soft winter lining in fleece for good comfort and is made of 0.4 mm/15,7 mil PVC (Vinyl). Comfortable, durable, and waterproof.
Glove for those who do heavy work in extreme cold, with chemicals or oil.
Strengths
Protection against chemicals,Oil and grease resistant,Waterproof
Applications
Agricultural work,Airport work,Building and construction,Chemical technology work,Chemical work,Concrete work,Construction,Fishing industry work,HVAC installation,Machine operating,Mining,Soil preparation
Technical specifications
Attributes
| Size | 9 |
|---|---|
| Length | 300 mm |
| Chemical protection value | jkl |
| Main material | pvc |
Show UNSPSC/ECL@SS
£ 10.50 excl. VAT
/ Each
£ 12.60 incl. VAT
- Usually arrives within 14 working days
