ANSELL 27-607 ACTIVARMR 4121B 3/4 COATED GLOVES BEIGE/BLU SIZE 8
ActivArmr® Hycron® 27-607
See technical informationReferences
Ansell:27-607-08
Rubix:119A8828
Manufacturer :27607080
EAN:10076490498822



Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Product details : ANSELL 27-607 ACTIVARMR 4121B 3/4 COATED GLOVES BEIGE/BLU SIZE 8
- The unique coating formulation of ActivArmr Hycron 27-607 offers better resistance to sharp and abrasive environment for an extended wear life
- The nitrile coating offers a good barrier against oil and grease
- Built with cotton and jersey fabric for an optimal comfort
Made extra tough for heavy-duty jobs involving rough, abrasive materials.
Strengths
- A big tough glove for a rough, tough life: three times more durable than heavy-duty leather
- Unique Ansell nitrile formulation. Offers superior resistance to sharp and abrasive materials
- Stronger and more flexible than PVC. Also provides excellent barrier to grease and oil, and does not degrade like leather or cotton
- Made without silicone
- Guaranteed clean for metals and motor manufacture
Applications
Handling metal sheets & panels|Metalworking & assembly operations|Press injection molding|Seizing and finishing structural parts|Fixing, clipping parts and wire harnesses; connecting devices|Assembly & inspection of components
Technical specifications
Attributes
| Logistic Weight | 96 g |
|---|---|
| Size | 8 |
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | cotton |
Show UNSPSC/ECL@SS
£ 3.34 excl. VAT
/ Each
£ 4.01 incl. VAT
- Usually arrives within 14 working days