POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 8
Polyflex® MAX PC
See technical informationSee documentsReferences
Polyco Healthline:921-8
Rubix:80378480
Manufacturer :9212
EAN:05010699848970


Technical specifications
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
Documents
Product details : POLYCO 921 POLYFLEX MAX PC PALM COATED GLOVES 4131X BLUE/BLK SIZE 8
Seamless knitted nylon liner with a foamed nitrile palm coating. Grip: The lightweight nitrile palm coating is infused with air bubbles to provide an inherent cushioning effect and an enhanced grip in dry, damp and oily conditions.
Durable: Coating is highly resistant to tear and abrasion, making for a durable and long-lasting glove. Comfort: Breathable lightweight liner constructed from nylon and elastane ensures ultimate comfort at all times.
Standards : EN388_4131X, EN407_X1XXXX
Durable: Coating is highly resistant to tear and abrasion, making for a durable and long-lasting glove. Comfort: Breathable lightweight liner constructed from nylon and elastane ensures ultimate comfort at all times.
Standards : EN388_4131X, EN407_X1XXXX
Colour :Blue/Black
Technical specifications
Attributes
| Size | 8 |
|---|---|
| Coating of the gloves | nitrile |
| Abrasion resistance level | 4 |
| Main material | nylon |
| Material | seamless knitted nylon |
| Length | 225 mm |
Show UNSPSC/ECL@SS
£ 3.52 excl. VAT
/ Each
£ 4.22 incl. VAT
- In stock: Next day delivery