References
Festo:LFP-D-MIDI-40M
Rubix:80185384
Manufacturer :363667
EAN:4052568045821

Technical specifications
| Threading diameter (inch) | 1/4 - 3/4 '' |
|---|---|
| Filter fineness | 40 µm |
Documents
Product details : FESTO 363667 FILTER CARTRIDGE LFP-D-MIDI-40M
Filter cartridge LFP-D-MIDI-40M Used in conjunction with Service units. Size=Midi, Series=D, Grade of filtration=40 µm, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x43x40 mm |
|---|---|
| Logistic Weight | 12,58 g |
| Threading diameter (inch) | 1/4 - 3/4 '' |
| Filter fineness | 40 µm |
| Type | filter cartridge |
| Material | metal |
| Volume flow rate | 3400 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 25.74 excl. VAT
/ Each
£ 30.89 incl. VAT
- In stock: Next day delivery