SMC D-Z80L AUTO SWITCH


Actuator Accessories

References
smc:D-Z80L
rubix:120A0484
Z73/Z76/Z80, Reed Switch, Direct Mounting, Grommet
brand logo
Technical specifications
TypeAuto Switch
ExecutionD-Z
See all Specifications

Product details : SMC D-Z80L AUTO SWITCH


SMC offers a variety of auto switches for actuators and air grippers.; Reed switches are available in a general purpose type or with 2-color indication, which allows the optimum operating position to be determined by the color of the light. Magnetic field resistant, heat resistant and wide range detection configurations.; Various lead wire lengths are available.
•Electrical entry: Grommet.
•Application Load: IC circuit/Relay/PLC, 24V DC Relay/PLC.
•Power voltage: 100VAC/48V DC (4 to 8V DC).
•Load current: 5 to 50mA.
•Applicable Actuator Series: MGQ, MVGQ, MGP, CXS, RSH, MY1B, MY1M, MY1C, CY1R, MY1H, ML2B, MGF, CY1H.

Model: Z80 (DC Volt <48, AC Volt <100)
Lead Wire Length: L (3 m)

Technical specifications


Attributes
Logistic Weight40 g
TypeAuto Switch
ExecutionD-Z
Show UNSPSC/ECL@SS
£ 23.11 excl. VAT
/ Each
£ 27.73 incl. VAT
  • Delivery usually within ( 4 ) days