SMC D-A73HSAPC AUTO-SWITCH WITH PRE-WIRED CONNECTOR M8 3-PIN
Auto-switch with pre-wired connector
See technical informationReferences
SMC:D-A73HSAPC
Rubix:119A8964
Manufacturer :D-A73HSAPC

Technical specifications
| Type | smc d-a73hsapc auto-switch with pre-wired connector m8 3-pin |
|---|---|
| Min. tension | 24 V |
Product details : SMC D-A73HSAPC AUTO-SWITCH WITH PRE-WIRED CONNECTOR M8 3-PIN
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Type | smc d-a73hsapc auto-switch with pre-wired connector m8 3-pin |
| Min. tension | 24 V |
| Max. temperature | 60 °C |
| Max. tension | 100 V |
| Operating voltage | 100 V |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- Delivery usually within ( 4 ) days