PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X
Heavy Duty Trailing Single Socket
See technical informationSee documentsReferences
Permaplug:ELS13B
Rubix:234A9723

Documents
Product details : PERMAPLUG ELS13B 13A 1 GANG TRAILING SOCKET BLACK (L)90 MM X
13A 1 Gang Permaplug Trailing Socket Bla (L)90 mm x (W)60 mm x (D)30 mm
Technical specifications
Attributes
| Type | heavy duty trailing single socket |
|---|---|
| Model | els13 |
| Material | plastic |
Show UNSPSC/ECL@SS
£ 5.86 excl. VAT
/ Each
£ 7.03 incl. VAT
- Delivery usually within ( 3 ) days
