References
FAG:H3144X-HG
Rubix:229A1211
Manufacturer :0191768210000
EAN:4012801217187

Product details : FAG H3144X-HG ADAPTOR SLEEVE 191768210000
Adapter sleeve H..-HG, accessory rolling bearing, complete, hydraulic, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 161x230,4x230,4 mm |
|---|---|
| Logistic Weight | 15900 g |
| Inner diameter | 200 mm |
| Male thread | tr220x4 |
| Width | 52 mm |
| Outer diameter | 280 mm |
| Series | h..-hg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 1,099.86 excl. VAT
/ Each
£ 1,319.83 incl. VAT
- Delivery usually within ( 7 ) days
