References
FAG:H211
Rubix:158A1672
Manufacturer :0167306070000
EAN:4012801170512

Product details : FAG ADAPTOR SLEEVE H211
Adapter sleeve H, accessory rolling bearing, complete, mechanical, FP
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 37x81x81 mm |
|---|---|
| Logistic Weight | 160 g |
| Inner diameter | 50 mm |
| Male thread | m55x2 |
| Width | 37 mm |
| Outer diameter | 75 mm |
| Series | h |
| Material | steel |
Show UNSPSC/ECL@SS
£ 23.06 excl. VAT
/ Each
£ 27.67 incl. VAT
- Delivery usually within ( 7 ) days
